#8 x 1/2 in. Hex Head Drill Point Tech Screw
#8 x 1/2 in. Hex Head Drill Point Tech Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
Specifications
- Automatic Shut-Off:
- No
- Height:
- 2-3/5 in
- Length:
- 1-1/5 in
- MA Approved -:
- No
- Product Type:
- Drill Point Tech
- Screw Head:
- Hex Head
- Size:
- #8
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb
- Width:
- 1-4/5 in