8 x 8 in. ABS Snap Ease Access Panel in White
8 x 8 in. ABS Snap Ease Access Panel in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-in design allows for quick and easy installation - no tools required
- Designed to fit any wall thickness and installed within the framing
- Provides easy access for future repairs and maintenance to plumbing or electrical wiring behind the wall
- Rough opening approximately 7-7/8" x 7-7/8"
- Do not install near an open flame or in an area of excessive heat. Check local building codes for acceptance.
- Overall dimensions 11" x 11"
- Can be painted or wallpapered
- Constructed of high-impact white ABS material
- Interior opening 7-1/2" x 7-1/2"
- 5/8" inset depth
Documents
Specifications
- Adjustable:
- No
- Application:
- Wall
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Height:
- 3/4 in
- Insulated:
- No
- Length:
- 11 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Panel Door Plate Type:
- Access Panel
- Product Type:
- Access Panel
- Size:
- 8 in x 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.65 lb
- Width:
- 11 in