Air Gap in Old World Bronze
Air Gap in Old World Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits most plastic air gap assemblies
- Air gap cover completely covers clamping collar
- Replacement chrome cover
- Rust & Corrosion Resistant
- Blister card packaging
- Complimentary design
- Old rubbed bronze finished plastic
Specifications
- Adjustable:
- No
- Application:
- Water
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Diameter:
- 2-1/20 in
- GSA Approved:
- No
- Height:
- 2-1/20 in
- IAPMO Listed -:
- Yes
- Length:
- 2-33/50 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Cover
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.0573 lb
- Width:
- 2-1/20 in