Aluminum Shower Curtain Rod
Aluminum Shower Curtain Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- IAPMO Listed -:
- No
- Length:
- 42 in
- Material:
- Aluminum
- Width:
- 24 in