1-1/4 in. PVC Standard Port Ball Valve with Solvent Ends
B90 Series 1-1/4 in. PVC Standard Port Ball Valve with Solvent Ends
Frequently Purchased Together
Product Details
- Standard port
- EPDM seats and o-rings
- One piece body construction
- Solvent ends comply with ASTM D 2466
- Not for compressed air
- Ideal for swimming pools, irrigation and water supply uses
- Quarter turn operation
- Working pressure 150 psi at 73F
- For cold water lines
- Threaded ends comply with ANSI B2.1
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM D-2466
- Clean Bagged:
- No
- Collection:
- B90 Series
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Height:
- 4-3/5 in
- IAPMO Listed -:
- No
- Length:
- 4-3/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- Recommended Valve Application:
- Potable Water, Irrigation, Public Water Supply, Pool and Spa
- Temperature Range:
- Up to 73 Deg F
- Type:
- LIN290781
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.3 lb
- Width:
- 2-4/5 in