1/2 in. Plastic Standard Port Solvent Weld Ball Valve
B92 Series 1/2 in. Plastic Standard Port Solvent Weld Ball Valve
Frequently Purchased Together
Product Details
- For use on CPVC tubing size (OD)
- Teflon seats
- Standard port
- Solvent ends comply with ASTM D2846
- Large flow opening
- For hot or cold water lines up to 100 psi at temperature up to 180F
- One piece body construction
- EPDM o-rings
- NSF 61 listed
- Quarter turn operation
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM D-2846
- CSA Certified:
- CSA 61
- Clean Bagged:
- No
- Collection:
- B92 Series
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 1-2/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.1 lb
- Width:
- 2-3/10 in