Basket Strainer in Black
Basket Strainer in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Positive seal
- Durable finish will not chip or peel
- Simple to install, operate and maintain
- Clamshell packaging
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fire Suppression System Rated:
- No
- Height:
- 9-3/4 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Celcon®
- Product Type:
- Strainer
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb
- Width:
- 6 in