Basket Strainer in Polished Nickel

You last purchased this on
 
Jones Stephens

Basket Strainer in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Basket Strainer in Polished Nickel

  • Fast #
  • Part #JB02401
  • Item #2475670
  • Manufacturer Part #B02401
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Positive seal
  • Clamshell packaging
  • Stainless steel flange and basket
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Clean Bagged:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Fire Suppression System Rated:
No
Height:
9-3/4 in
Length:
3-3/4 in
MA Approved -:
No
Material:
Stainless Steel
Product Type:
Strainer
WaterSense Labeled:
No
Weight:
0.2 lb
Width:
6 in