0 items

Jones Stephens Bell Cleanout Cover Plate Chrome

JC9600

Fits Pipe Size

Starting at $11.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
Fits Pipe Size
4-1/4 in
Height
1-3/8 in
Length
1-3/8 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday