Brass 12 in. 5/16 in. Stop Key
Brass 12 in. 5/16 in. Stop Key
Product Details
- Brass
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Height:
- 12 in
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Log Lighter Key
- Size:
- 5/16 in x 12 in
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb
- Width:
- 1/2 in