0 items

Jones Stephens Brass Compression x Male Connector

JC741LF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Compression
End Connection 2
Male
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1/4 in x 1/2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday