Brass Toe-Tap Drain in Polar White

Part #JP3560PW  |  Item #3702324  |  Manufacturer Part #P3560PW

$ 26.65 EACH

Color/Finish:
Polar White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid Brass
  • Body and stopper
  • 1-1/2" drain
  • Course thread

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2-2015

Application: Residential

Automatic Shut-Off: No

CSA Certified: CSA B125.2-15

Color Finish: Polar White

Color Finish Category: Whites

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

IAPMO Listed: No

MA Approved: No

Material: Brass

Product Type: Lift and Turn Drain

Size: 1-1/2 in

Thread Type: Coarse

Trim Only: No

WaterSense Labeled: No

Weight: 0.63