Jones Stephens Brown 4 in. Dryer Vent Hoods Louvered

JD04026

Length

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes hood, aluminum pipe and collar
  • Louvered dryer vent hood

SPECIFICATIONS

Color Finish
Brown
Length
4 in
Material
Plastic
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday