1-1/8 in. Rubber Hollow Stopper
Bryce 1-1/8 in. Rubber Hollow Stopper
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tapered to fit multiple sizes of sink, lavatory or tub drains
- Fits 1-1/8" through 1-1/4" drain openings
- White rubber
- Carded
- Top mount design
- Duo-Fit, stopper fits two sizes of drain
- Chrome plated metal ring
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Basins
- Automatic Shut-Off:
- No
- Collection:
- Bryce
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/8 in
- Diameter - Outside:
- 1-1/8 in
- Faucet Part Type:
- Stopper
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Stopper
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.03 lb
- Width:
- 2-7/8 in