Jones Stephens

Cast Iron Flange Support

Part #JC01002  |  Manufacturer Part #C01002

Material:

Cast Iron
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supports flange if floor has rotted or if rough-in hole is too large
  • Easy to install- complete kit includes screws
  • Fits 3" or 4" flange

Specifications

Clean Bagged: No

Color Finish: Black

Color Finish Category: Blacks

Energy Star Compliant: No

Fire Suppression System Rated: No

Material: Cast Iron

Product Type: Flange Repair Kit

WaterSense Labeled: No