Jones Stephens Ceiling Mount Shower Arm
JS0153
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Diameter
- 1/2 in
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 18 in
- NSF Certified
- No
- WaterSense Labeled
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday