Jones Stephens Copper Pipe Hanger

JH83

Fits Pipe Size

3/4 in
Starting at $1.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper clad

SPECIFICATIONS

Color Finish
Copper
Fits Pipe Size
1/2 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday