Jones Stephens

*CVR* RND LOG LIGHTER BRNR Propane

Part #JL75186  |  Manufacturer Part #L75186

Type:

JL75186
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-3/4" high x 4-1/2" wide, tapped 1/2" IPS in bottom and sides
  • Supplied with close nipple orifice and 1/2" plug

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Fire Suppression System Rated: No

Product Type: Log Lighter Burner

Size: 4-1/2 in x 1-3/4 in

Type: JL75186

WaterSense Labeled: No

Weight: 3