Jones Stephens Double Stick Rubber Pipe Insulation

JI800

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CFC-free
  • Color - Black with blue ink
  • Easy installation, flexible
  • Environmentally friendly
  • Split with adhesive on both sides

SPECIFICATIONS

Color Finish
Black, Blue
Inside Diameter
5/8 in
Length
348 ft
Material
Rubber
Thickness
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday