Telescoping Magnetic Arm
EZ Reach™ Telescoping Magnetic Arm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for shop or job site
- Extendable, magnetized arm for easy retrieval of small metal parts
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- EZ Reach™
- Height:
- 1/5 in
- Length:
- 8 in
- MA Approved -:
- No
- Tool Type:
- Pick Up Tool
- Type:
- JJ40451
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 2-2/5 in