Faucet Hole Cover in Old World Bronze

Part #JB1020WB  |  Item #3701912  |  Manufacturer Part #B1020WB

$ 10.13 EACH

Color/Finish:
Old World Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Construction Material: Brass
  • Wing nut included
  • Outside Diameter: 1-3/4 in

Specifications

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Clean Bagged: No

Color Finish: Old World Bronze

Color Finish Category: Bronze Tones

Fire Suppression System Rated: No

Fits Pipe Size: 1-3/4 in

GSA Approved: No

Height: 2 in

IAPMO Listed: No

Length: 5 in

MA Approved: No

Material: Brass

Product Type: Cover

Size: 1-3/4 in

WaterSense Labeled: No

Weight: 0.2

Width: 4 in