0 items

Jones Stephens Threaded Cast Iron Fit-All Plug

JP56

  • SIZE
  • PRICE

DESCRIPTION

  • Cast iron cored
  • Sizes are true measurement, not iron pipe size

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Material
Cast Iron
Size
4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday