Flint Renewal (5 Pack)
Flint Renewal (5 Pack)
Frequently Purchased Together
Product Details
- Flints priced per pack; 5 per pack
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- J40-048 Flint Striker
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Height:
- 1/10 in
- Length:
- 4-4/5 in
- MA Approved -:
- No
- Package Quantity:
- Tin of 5
- Product Type:
- Flint
- Tool Type:
- Flint Renewal
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb
- Width:
- 2-9/10 in