30 in. Galvanized Square Water Heater Pan
30 in. Galvanized Square Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24 gauge
- 4" depth
- Durable galvanized steel construction
- 1" PVC pan adapter included
- Easy to install
- Pre-drilled for pan drain adapter
- Flared sides allow for greater volume in a smaller foot print
Documents
Specifications
- Drain Opening:
- 1 in
- Gauge (metal):
- 24 ga
- Hardware Included:
- No
- Height:
- 4 in
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Galvanized
- Rust Resistant:
- No
- Shape:
- Rectangular
- Weight:
- 11 lb
- Width:
- 32 in