Hot Stem for Speakman Faucets

Part #JC07641  |  Item #8202337  |  Manufacturer Part #141641

$ 22.47 EACH

Brand Model Compatibility:

Speakman® Faucets
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits Speakman® lavatory faucets
  • For hot side of the faucet
  • Lead free brass body with ceramic control
  • 2-3/8" overall length
  • Quarter turn
  • Carded
  • The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.

Lead Law Compliant

Documents

Specifications

Application: [Residential, Lavatory]

Automatic Shut-Off: No

Brand Model Compatibility: Speakman® Faucets

Cartridge Type: Ceramic Disc

Color Finish: Chrome Plated

Color Finish Category: Chromes

GSA Approved: No

Height: 1-327/500 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-303/500 in

MA Approved: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Origin: Global

Product Type: Stem

Stem Type: Hot

Temperature Range: 40 - 160 Deg F

WaterSense Labeled: No

Weight: 0.198

Width: 2-953/1000 in