0 items

Jones Stephens Hub Plastic Repair Coupling

JP22

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Compatible with all fittings
  • Glues over the hub of a fitting on 1 end and is a 1-1/2" or 2" hub on the other end
  • Raised lettering on hub helps seal chemical bond

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday