0 items

Jones Stephens Insert x MIP PVC Adapter

JI110

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For flexible polyethylene plastic pipe
  • NSF certified

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Insert
End Connection 2
MIP
End Connections
Insert x MIP
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Material
Plastic
Material Type
Nylon
NSF Certified
Yes
NSF Specifications
NSF 61

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday