Jones Stephens 8 in. IPS Floor and Ceiling Plate

JF04

Manufacturer Part #: F04800

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome plated
  • 13" Flange OD

SPECIFICATIONS

Clean Bagged
No
Escutcheon Connection Type
IPS
Escutcheon Style
Hinged
FM Approved
No
Fire Suppression System Rated
No
Fits Pipe Size
8 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Floor Plate
UL Listed
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday