0 items

Jones Stephens Jumbo Water Meter Box with Lid

JM002

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black reader lid
  • Concrete and asphalt installations are not recommended for plastic parts
  • For use in non-vehicular applications

SPECIFICATIONS

Color Finish
Black
Height
12 in
Length
12 in
Material
Plastic
Waterworks Application
Water
Width
16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday