Jones Stephens Marking Paint

JJ4038

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be applied down to 25° F
  • Dries in 5 minutes or less
  • Fast-drying and non-clogging
  • Features a distance tip for easy-to-read, bright, vivid markings
  • Virtually no overspray

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Yellow
Size
15 oz

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday