3 in. Service Weight Rubber Gasket
This product has been replaced by
Manufacturer Part #9701003
Multi-Tite 3 in. Service Weight Rubber Gasket
Frequently Purchased Together
Product Details
- Meets ASTM Standard C564
- Multi rings on outside make this gasket the easiest to install
Documents
Specifications
- ASTM:
- ASTM C-564
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Multi-Tite
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4-1/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- MA Approved -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Multi-Tite
- Schedule Class:
- Service Weight
- Size:
- 3 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 5 in