Jones Stephens No-Hub Cast Iron Backwater Valve

JB0100

Valve Size

Starting at $151.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 series stainless bolts and washers
  • All neoprene gaskets
  • Reduces Backflow in drainage system
  • Repairable in service
  • UPC listed

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Length
12-3/4 in
Material
Cast Iron
Valve Size
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday