Jones Stephens No-Hub Cleanout with Plug

JC4010

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Sizes
3 in
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday