0 items

Jones Stephens No-Hub Heavy Duty Stainless Steel Coupling

JHDNHC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 3/8" stainless steel screws
  • 80 inch/lb. installation torque
  • 9/16" stainless steel bands
  • Made in the U.S.A.
  • Manufactured in accordance with CISPI Standard 310
  • Stainless steel housing & shield
  • UPC listed

SPECIFICATIONS

ASTM Specifications
ASTM C-1277, ASTM C-564
Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Material
Stainless Steel
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday