0 items

Jones Stephens OD Compression Brass Tee

JC740LF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD Compression
End Connection 2
OD Compression
End Connection 3
OD Compression
End Connections
OD Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday