1/2 in. Crimp Jaw

You last purchased this on
 
Jones Stephens

PEXALGAS™ 1/2 in. Crimp Jaw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ 1/2 in. Crimp Jaw

  • Fast #
  • Part #JPCJ20
  • Item #9266452
  • Manufacturer Part #PCJ20
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Look for positive visual indicator before crimping the fitting onto pipe
  • Use with a standard press tool on 20 mm (1/2" eq.) fittings
  • For use only with PEXALGAS® pipe and fittings
  • 1 year warranty
  • EQ = equivalent U.S. size
  • Requires Certification

Specifications

ASTM:
ASTM F-1281 2017
Collection:
PEXALGAS™
Cutting Capacity:
1/2 in
Height:
1-57/100 in
Number of Tools Included:
1
Tool Type:
Crimp Jaw
UL Listed:
No
Weight:
3.801 lb
Width:
3-37/50 in