1/2 in. Drill Reamer
PEXALGAS™ 1/2 in. Drill Reamer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use only with PEXALGAS® pipe
- Use reamer with hex drill on 20 mm (1/2" eq.) pipe
- Chamfers pipe end and ensures pipe roundness for proper crimp
- 1 year warranty
- EQ = equivalent U.S. size
Specifications
- Automatic Shut-Off:
- No
- Collection:
- PEXALGAS™
- Height:
- 1-57/100 in
- MA Approved -:
- No
- Product Type:
- Reamer
- Size:
- 1/2 in
- Type:
- JPHDR20
- WaterSense Labeled:
- No
- Weight:
- 0.232 lb
- Width:
- 1-23/40 in