1 in. Pipe Reamer

You last purchased this on
 
Jones Stephens

PEXALGAS™ 1 in. Pipe Reamer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ 1 in. Pipe Reamer

  • Fast #
  • Part #JPHR32
  • Item #9266449
  • Manufacturer Part #PHR32
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use only with PEXALGAS® pipe
  • Hand reamer tool works with 32 mm (1" eq.) pipe
  • Chamfers pipe end and ensures pipe roundness for proper crimp
  • 1 year warranty
  • EQ = equivalent U.S. size
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Brand Model Compatibility:
PEXALGAS™
Collection:
PEXALGAS™
Height:
1-57/100 in
MA Approved -:
No
Pipe Capacity:
1 in
Product Type:
Reamer
Size:
1 in
WaterSense Labeled:
No
Weight:
0.536 lb
Width:
4-409/1000 in