3/4 in. Pipe Reamer
PEXALGAS™ 3/4 in. Pipe Reamer
Frequently Purchased Together
Product Details
- For use only with PEXALGAS® pipe
- Hand reamer tool works with 26 mm (3/4" eq.) pipe
- Chamfers pipe end and ensures pipe roundness for proper crimp
- 1 year warranty
- EQ = equivalent U.S. size
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- PEXALGAS™
- Collection:
- PEXALGAS™
- Height:
- 1-57/100 in
- MA Approved -:
- No
- Pipe Capacity:
- 3/4 in
- Product Type:
- Reamer
- Size:
- 3/4 in
- WaterSense Labeled:
- No
- Weight:
- 0.404 lb
- Width:
- 3-37/50 in