3/8 - 3/4 in. Pipe Reamer

You last purchased this on
 
Jones Stephens

PEXALGAS™ 3/8 - 3/4 in. Pipe Reamer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ 3/8 - 3/4 in. Pipe Reamer

  • Fast #
  • Part #JPHR162026
  • Item #9266415
  • Manufacturer Part #PHR162026
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use only with PEXALGAS® pipe
  • Hand reamer tool works with 16 mm (3/8" eq.), 20mm (1/2" eq.) and 26mm (3/4" eq.) pipe
  • Chamfers pipe end and ensures pipe roundness for proper crimp
  • 1 year warranty
  • EQ = equivalent U.S. size
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Brand Model Compatibility:
PEXALGAS™
Collection:
PEXALGAS™
Height:
1-1/2 in
MA Approved -:
No
Pipe Capacity:
3/8 in - 3/4 in
Product Type:
Reamer
Size:
3/8 in
WaterSense Labeled:
No
Weight:
0.62 lb
Width:
4-331/1000 in