Jones Stephens

Plastic Lift & Turn Drain in Polished Chrome

Part #JB07010  |  Manufacturer Part #B07010

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UPC listed
  • One-hole face plates
  • Bolt holes on top elbows are pre-threaded
  • All drains 3/8" thread size for testing

Documents

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: No Piping

Drain Body Material: Plastic

Drain Body Material Type: PVC

Fire Suppression System Rated: No

Height: 3-1/2 in

Length: 6-2/5 in

Material: Plastic

Material Type: PVC

Product Type: Drain Kit

WaterSense Labeled: No

Weight: 0.95

Width: 7-4/5 in