PlumBest™ LTConnections™ 1-1/2 x 2 in. IPT Red Brass Pipe Nipple

Part #JN2800  |  Manufacturer Part #N28002

Starting at
$ 85.22 EACH

Length

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Height: 1-1/2 in

Lead Law Compliance Level: Compliant Not Certified

Length: 11-7/10 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 1-1/2 in x 2 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.1

Width: 1-7/10 in