1-1/2 in. Flexible PVC Test Cap in Black
1-1/2 in. Flexible PVC Test Cap in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5/16" hex screw with screwdriver slot
- Fits both cast iron and plastic pipe
- Reinforced top
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Black
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Flexible Test Cap
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Cap
- Size:
- 1-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb
- Width:
- 2-1/2 in