1-1/2 x 1-1/4 in. Cast Brass Closet Spud
1-1/2 x 1-1/4 in. Cast Brass Closet Spud
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes spud washer and metal friction ring
- Cast brass
Documents
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Height:
- 1-7/10 in
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Closet
- Size:
- 1-1/2 in x 1-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 2-1/2 in