PlumBest™ LTConnections™ 1-1/4 x 6 in. IPT Red Brass Pipe Nipple

Part #JN27010  |  Item #3930757  |  Manufacturer Part #N27010

$ 178.86 EACH
(Pricing is for 6 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Height: 1-1/2 in

Lead Law Compliance Level: Compliant Not Certified

Length: 6 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 1-1/4 in x 6 in

UL Listed: No

WaterSense Labeled: No

Weight: 1

Width: 1-1/2 in