PlumBest™ LTConnections™ 1 x 2 in. IPT Red Brass Pipe Nipple

Part #JN2500  |  Manufacturer Part #N25002

Starting at
$ 49.78 EACH

Length

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Documents

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 1-1/2 in

Lead Law Compliance Level: Compliant Not Certified

Length: 1/2 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 1 in x 2 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.5

Width: 9/10 in