1 x 3 in. IPT Red Brass Pipe Nipple
1 x 3 in. IPT Red Brass Pipe Nipple
Frequently Purchased Together
Product Details
- Lead Free
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM B687
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple, Straight
- Height:
- 2-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Red Brass
- NSF Certified:
- No
- Size:
- 1 in x 3 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 1-1/10 in