Jones Stephens

PlumBest™ LTConnections™ 1/2 in. PVC Sink Trap

Part #JR15050  |  Manufacturer Part #R15050

Trap Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece design

Specifications

Automatic Shut-Off: No

Cleanout: No

Collection: PlumBest™ LTConnections™

IAPMO Listed: No

Schedule Class: 40

Trap Material: Plastic

Trap Material Type: PVC

Trap Size: 1/2 in

Weight: 0.04