Jones Stephens

PlumBest™ LTConnections™ 1/2 in. Zinc Plated Flat Washer

Part #JF33095  |  Manufacturer Part #F33095

Inside Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zinc plated
  • CARTON QUANTITIES ONLY

Specifications

Clean Bagged: No

Coating: Zinc Plated

Collection: PlumBest™ LTConnections™

Energy Star Compliant: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/2 in

Outside Diameter: 1-3/8 in

Product Type: Washer

UL Listed: No

WaterSense Labeled: No