PlumBest™ LTConnections™ 1/4 x 2-1/2 in. Threaded Red Brass Pipe Nipple

Part #JN21003  |  Item #2476087  |  Manufacturer Part #N21003

$ 19.51 EACH
(Pricing is for 2-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Base Construction Material: Brass
  • End Connection(s): 1/4 in IPT
  • Nipple Length: 2-1/2 in (straight)
  • ASTM Specification: ASTM B-687

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Lead Law Compliance Level: Compliant Not Certified

Length: 2-1/2 in

Material: Red Brass

NSF Certified: No

UL Listed: No

WaterSense Labeled: No